- 90 mm Inside Diameter
- 125 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| Internal Clearance | C0 |
| Closure Type | Double Shielded |
| O.D. | 125 mm |
| I.D. | 90 mm |
| Outer Ring Width | 18 mm |
| Series | 69 |
| Snap Ring | No |
| Bore Type | Straight |
| No. of Rows | Single |
| Weight | 1.246 LB |
| EAN or UPC | 29176418419 |

