NSK Corp.
7000CTRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101518123
- 10 mm Inside Diameter
- 26 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 10 mm |
| O.D. | 26 mm |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Contact Angle | 15 degrees |
| Outer Ring Width | 16 mm |
| Bore Type | Straight |
| Closure Type | Open |
| Weight | 0.084 LB |
| EAN or UPC | 29176586637 |
