NSK Corp.
7001CTRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #102079762
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 28 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| Outer Ring Width | 8 mm |
| Contact Angle | 15 degrees |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| I.D. | 12 mm |
| Bore Type | Straight |
| Weight | 0.088 LB |
| EAN or UPC | 29176586699 |
