- 12 mm Inside Diameter
- 28 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 15 degrees |
| Bore Type | Straight |
| Snap Ring | No |
| Outer Ring Width | 8 mm |
| Internal Clearance | C0 |
| I.D. | 12 mm |
| O.D. | 28 mm |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Weight | 0.042 LB |
| EAN or UPC | 29176730665 |

