Steel Super Precision Angular Contact Ball Bearing
Item #101020653
each
17 mm Inside Diameter
35 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Capacity
Standard Capacity
Lubricant
Oil Preservative
No. in Set
Single Bearing
Width
10 mm
Snap Ring
No
Precision Level
Special Precision (P4Y)
O.D.
35 mm
Seal Material
None
Enclosure
Open
Seal Type
Unsealed
Inch/Metric
Metric Bore
Cage Material
Phenolic
Static Load Rating [Max]
860.00 lbf
Radial Internal Clearance Specification
Normal Clearance
Bore Type
Straight
Preload Level
None
Closure Type
Open
Limiting Speed - Grease
44300 rpm
Limiting Speed - Oil
67400 rpm
Rows of Balls
Single
Radial Internal Clearance
Normal
I.D.
17 mm
Cage Type
Phenolic
Dynamic Load Rating
1,490.00 lbf
Ball Material
Steel
Internal Clearance
C0
Bearing Type
Angular Contact
Outer Ring Width
20 mm
Material
Steel
Contact Angle
15 degrees
O.D. Type
Straight
Precision
Super Precision
Locking Device
No Locking Device
Weight
0.176 LB
EAN or UPC
29176586804
We're here for you
with Service Centers across the country - We have your back