Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #101491181
each
20 mm Inside Diameter
42 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Precision
Super Precision
Lubricant
Oil Preservative
Inch/Metric
Metric Bore
Dynamic Load Rating
2,490.00 lbf
Rows of Balls
Single
Cage Material
Phenolic
O.D. Type
Straight
Closure Type
Open
Ball Material
Steel
Capacity
Standard Capacity
Radial Internal Clearance
Normal
Width
12 mm
Limiting Speed - Oil
56500 rpm
Outer Ring Width
24 mm
Seal Material
None
Snap Ring
No
No. in Set
Single Bearing
Bearing Type
Angular Contact
Cage Type
Phenolic
Radial Internal Clearance Specification
Normal Clearance
Contact Angle
15 degrees
I.D.
20 mm
Static Load Rating [Max]
1,470.00 lbf
O.D.
42 mm
Seal Type
Unsealed
Locking Device
No Locking Device
Bore Type
Straight
Material
Steel
Limiting Speed - Grease
37100 rpm
Enclosure
Open
Preload Level
None
Precision Level
Special Precision (P4Y)
Internal Clearance
C0
Weight
0.304 LB
EAN or UPC
29176580505
We're here for you
with Service Centers across the country - We have your back