- 25 mm Inside Diameter
- 47 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| Contact Angle | 15 degrees |
| Snap Ring | No |
| O.D. | 47 mm |
| Closure Type | Open |
| Outer Ring Width | 24 mm |
| I.D. | 25 mm |
| Internal Clearance | C0 |
| Weight | 0.348 LB |
| EAN or UPC | 29176587672 |

