NSK Corp.
7006A5TRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #102054848
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 30 mm |
| Contact Angle | 30 degrees |
| O.D. | 55 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Closure Type | Open |
| Outer Ring Width | 26 mm |
| Weight | 0.503 LB |
| EAN or UPC | 29176580604 |
