Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104080856
each
30 mm Inside Diameter
55 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric Bore
Radial Internal Clearance
Normal
Precision
Super Precision
Bearing Type
Angular Contact
Locking Device
No Locking Device
Width
13 mm
Ball Material
Steel
Snap Ring
No
Cage Material
Phenolic
Seal Type
Unsealed
Contact Angle
15 degrees
Enclosure
Open
Bore Type
Straight
Dynamic Load Rating
3,400.00 lbf
Capacity
Standard Capacity
Static Load Rating [Max]
2,310.00 lbf
No. in Set
Single Bearing
O.D. Type
Straight
Closure Type
Open
Seal Material
None
Cage Type
Phenolic
Precision Level
Special Precision (P4Y)
I.D.
30 mm
Limiting Speed - Grease
27100 rpm
Limiting Speed - Oil
41200 rpm
Internal Clearance
C0
Lubricant
Oil Preservative
Material
Steel
Outer Ring Width
26 mm
O.D.
55 mm
Preload Level
None
Rows of Balls
Single
Radial Internal Clearance Specification
Normal Clearance
Weight
0.503 LB
EAN or UPC
29176580581
We're here for you
with Service Centers across the country - We have your back