Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. in Set
Single Bearing
Width
14 mm
Dynamic Load Rating
4,300.00 lbf
Radial Internal Clearance
Normal
Precision Level
Special Precision (P4Y)
Capacity
Standard Capacity
Outer Ring Width
28 mm
O.D.
62 mm
Bearing Type
Angular Contact
Seal Material
None
Lubricant
Oil Preservative
Seal Type
Unsealed
Internal Clearance
C0
Precision
Super Precision
I.D.
35 mm
Closure Type
Open
Contact Angle
15 degrees
Locking Device
No Locking Device
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Phenolic
Material
Steel
Enclosure
Open
Rows of Balls
Single
Bore Type
Straight
Static Load Rating [Max]
3,060.00 lbf
Ball Material
Steel
Limiting Speed - Oil
36100 rpm
Snap Ring
No
Cage Material
Phenolic
Limiting Speed - Grease
23800 rpm
Inch/Metric
Metric Bore
O.D. Type
Straight
Preload Level
None
Weight
0.666 LB
EAN or UPC
29176580703
We're here for you
with Service Centers across the country - We have your back