Steel Super Precision Angular Contact Ball Bearing
Item #101020672
each
45 mm Inside Diameter
75 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Cage Material
Phenolic
Ball Material
Steel
Locking Device
No Locking Device
Material
Steel
Radial Internal Clearance
Normal
Outer Ring Width
32 mm
Seal Type
Unsealed
Static Load Rating [Max]
4,320.00 lbf
Seal Material
None
Bore Type
Straight
Internal Clearance
C0
Limiting Speed - Oil
29200 rpm
I.D.
45 mm
Precision
Super Precision
Capacity
Standard Capacity
Enclosure
Open
Rows of Balls
Single
Closure Type
Open
O.D. Type
Straight
Limiting Speed - Grease
19200 rpm
Preload Level
None
Bearing Type
Angular Contact
Snap Ring
No
No. in Set
Single Bearing
Cage Type
Phenolic
Lubricant
Oil Preservative
Inch/Metric
Metric Bore
Dynamic Load Rating
5,490.00 lbf
O.D.
75 mm
Width
16 mm
Contact Angle
15 degrees
Radial Internal Clearance Specification
Normal Clearance
Precision Level
Special Precision (P4Y)
Weight
1.054 LB
EAN or UPC
29176586873
We're here for you
with Service Centers across the country - We have your back