NSK Corp.
7010A5TRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101518543
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 50 mm |
| Bore Type | Straight |
| O.D. | 80 mm |
| Outer Ring Width | 32 mm |
| Contact Angle | 30 degrees |
| Snap Ring | No |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Weight | 1.146 LB |
| EAN or UPC | 29176586972 |
