- 50 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 30 degrees |
| O.D. | 80 mm |
| Outer Ring Width | 32 mm |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Closure Type | Open |
| Snap Ring | No |
| Bore Type | Straight |
| I.D. | 50 mm |
| Weight | 1.144 LB |
| EAN or UPC | 29176586989 |

