Skip to content Skip to navigation menu
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing

7010CTRDULP4Y

Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101518437
  • 50 mm Inside Diameter
  • 80 mm Outside Diameter
  • Angular Contact Bearing
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Inside Diameter
  • 80 mm Outside Diameter
  • Angular Contact Bearing

description

  • Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.

applications

  • Machine tool spindles on:
  • Lathes
  • Boring machinery
  • Grinders
  • Machining centers
  • Milling machines
  • Slicing machines
  • Drilling machines
  • Gem-cutting machines

features

  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material Steel
Outer Ring Width 32 mm
Lubricant Oil Preservative
Dynamic Load Rating 5,840.00 lbf
No. in Set Single Bearing
Inch/Metric Metric Bore
Width 16 mm
Ball Material Steel
Radial Internal Clearance Normal
Snap Ring No
Contact Angle 15 degrees
Closure Type Open
Static Load Rating [Max] 4,920.00 lbf
Seal Type Unsealed
Limiting Speed - Oil 27000 rpm
Enclosure Open
Bearing Type Angular Contact
O.D. 80 mm
Seal Material None
Cage Type Phenolic
I.D. 50 mm
Rows of Balls Single
Preload Level None
Bore Type Straight
Precision Level Special Precision (P4Y)
Capacity Standard Capacity
Locking Device No Locking Device
O.D. Type Straight
Limiting Speed - Grease 17700 rpm
Precision Super Precision
Internal Clearance C0
Radial Internal Clearance Specification Normal Clearance
Cage Material Phenolic
Weight 1.146 LB
EAN or UPC 29176586941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison