Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104095929
each
60 mm Inside Diameter
95 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
95 mm
Contact Angle
15 degrees
Bore Type
Straight
Limiting Speed - Oil
22600 rpm
Seal Material
None
Limiting Speed - Grease
14900 rpm
No. in Set
Single Bearing
Width
18 mm
Radial Internal Clearance
Normal
Preload Level
None
Dynamic Load Rating
7,940.00 lbf
Static Load Rating [Max]
6,940.00 lbf
Locking Device
No Locking Device
Enclosure
Open
Lubricant
Oil Preservative
O.D. Type
Straight
Capacity
Standard Capacity
Bearing Type
Angular Contact
I.D.
60 mm
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Inch/Metric
Metric Bore
Outer Ring Width
36 mm
Seal Type
Unsealed
Precision Level
Special Precision (P4Y)
Precision
Super Precision
Internal Clearance
C0
Cage Material
Phenolic
Ball Material
Steel
Rows of Balls
Single
Closure Type
Open
Snap Ring
No
Cage Type
Phenolic
Weight
1.799 LB
EAN or UPC
29176587085
We're here for you
with Service Centers across the country - We have your back