- 65 mm Inside Diameter
- 100 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 30 degrees |
| Snap Ring | No |
| O.D. | 100 mm |
| Internal Clearance | C0 |
| Outer Ring Width | 36 mm |
| Bore Type | Straight |
| Closure Type | Open |
| I.D. | 65 mm |
| Bearing Type | Angular Contact |
| Weight | 1.927 LB |
| EAN or UPC | 29176587610 |

