Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104081369
each
65 mm Inside Diameter
100 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Static Load Rating [Max]
7,720.00 lbf
Precision
Super Precision
Preload Level
None
Capacity
Standard Capacity
Width
18 mm
Internal Clearance
C0
O.D.
100 mm
Snap Ring
No
Limiting Speed - Grease
14000 rpm
Ball Material
Steel
Contact Angle
15 degrees
O.D. Type
Straight
Bearing Type
Angular Contact
Inch/Metric
Metric Bore
I.D.
65 mm
Radial Internal Clearance Specification
Normal Clearance
Enclosure
Open
No. in Set
Single Bearing
Locking Device
No Locking Device
Cage Type
Phenolic
Dynamic Load Rating
8,380.00 lbf
Bore Type
Straight
Lubricant
Oil Preservative
Radial Internal Clearance
Normal
Rows of Balls
Single
Closure Type
Open
Cage Material
Phenolic
Seal Type
Unsealed
Material
Steel
Seal Material
None
Limiting Speed - Oil
21300 rpm
Outer Ring Width
36 mm
Precision Level
Special Precision (P4Y)
Weight
1.927 LB
EAN or UPC
29176587146
We're here for you
with Service Centers across the country - We have your back