- 70 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Contact Angle | 30 degrees |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| I.D. | 70 mm |
| Closure Type | Open |
| Snap Ring | No |
| O.D. | 110 mm |
| Outer Ring Width | 40 mm |
| Weight | 2.681 LB |
| EAN or UPC | 29176587238 |

