Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104081370
each
70 mm Inside Diameter
110 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Precision Level
Special Precision (P4Y)
Limiting Speed - Grease
12800 rpm
I.D.
70 mm
Lubricant
Oil Preservative
Capacity
Standard Capacity
Locking Device
No Locking Device
Cage Material
Phenolic
Radial Internal Clearance Specification
Normal Clearance
Preload Level
None
Static Load Rating [Max]
9,700.00 lbf
Precision
Super Precision
Bearing Type
Angular Contact
O.D.
110 mm
Closure Type
Open
Ball Material
Steel
Contact Angle
15 degrees
No. in Set
Single Bearing
Radial Internal Clearance
Normal
Material
Steel
Seal Type
Unsealed
Cage Type
Phenolic
Inch/Metric
Metric Bore
Bore Type
Straight
Enclosure
Open
Rows of Balls
Single
Outer Ring Width
40 mm
Seal Material
None
Internal Clearance
C0
Width
20 mm
Snap Ring
No
O.D. Type
Straight
Dynamic Load Rating
10,600.00 lbf
Limiting Speed - Oil
19500 rpm
Weight
2.681 LB
EAN or UPC
29176587214
We're here for you
with Service Centers across the country - We have your back