- 70 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Closure Type | Double Sealed |
| Contact Angle | 15 degrees |
| Snap Ring | No |
| O.D. | 110 mm |
| Bore Type | Straight |
| I.D. | 70 mm |
| Outer Ring Width | 40 mm |
| Weight | 2.68 LB |
| EAN or UPC | 29176649295 |

