- 75 mm Inside Diameter
- 115 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 75 mm |
| O.D. | 115 mm |
| Outer Ring Width | 40 mm |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Closure Type | Open |
| Contact Angle | 30 degrees |
| Snap Ring | No |
| Weight | 2.826 LB |
| EAN or UPC | 29176587313 |

