- 80 mm Inside Diameter
- 125 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 30 degrees |
| Outer Ring Width | 44 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| O.D. | 125 mm |
| I.D. | 80 mm |
| Bore Type | Straight |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Weight | 3.765 LB |
| EAN or UPC | 29176587399 |

