Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104122561
each
80 mm Inside Diameter
125 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Locking Device
No Locking Device
Dynamic Load Rating
13,200.00 lbf
I.D.
80 mm
Rows of Balls
Single
Capacity
Standard Capacity
No. in Set
Single Bearing
Contact Angle
15 degrees
Preload Level
None
Limiting Speed - Oil
17100 rpm
Cage Material
Phenolic
O.D. Type
Straight
Precision
Super Precision
Bearing Type
Angular Contact
Internal Clearance
C0
Bore Type
Straight
Limiting Speed - Grease
11300 rpm
Radial Internal Clearance Specification
Normal Clearance
Width
22 mm
Radial Internal Clearance
Normal
Inch/Metric
Metric Bore
Lubricant
Oil Preservative
Static Load Rating [Max]
12,500.00 lbf
Outer Ring Width
22 mm
Seal Type
Unsealed
Snap Ring
No
O.D.
125 mm
Enclosure
Open
Closure Type
Open
Ball Material
Steel
Precision Level
Special Precision (P4Y)
Cage Type
Phenolic
Material
Steel
Seal Material
None
Weight
3.765 LB
EAN or UPC
29176587351
We're here for you
with Service Centers across the country - We have your back