- 85 mm Inside Diameter
- 130 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Outer Ring Width | 22 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Snap Ring | No |
| Closure Type | Open |
| I.D. | 85 mm |
| O.D. | 130 mm |
| Contact Angle | 15 degrees |
| Weight | 1.978 LB |
| EAN or UPC | 29176730740 |

