- 90 mm Inside Diameter
- 140 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Bearing Type | Angular Contact |
| I.D. | 90 mm |
| Outer Ring Width | 48 mm |
| Contact Angle | 30 degrees |
| O.D. | 140 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Closure Type | Open |
| Weight | 5.137 LB |
| EAN or UPC | 29176587467 |

