Skip to content Skip to navigation menu
Straight Bore Angular Contact Bearing

7018A5TRSUMP4Y

Straight Bore Angular Contact Bearing
Item #101679756
  • 90 mm Inside Diameter
  • 140 mm Outside Diameter
  • Angular Contact Bearing
Straight Bore Angular Contact Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm Inside Diameter
  • 140 mm Outside Diameter
  • Angular Contact Bearing
Outer Ring Width 24 mm
Bore Type Straight
I.D. 90 mm
Bearing Type Angular Contact
O.D. 140 mm
Contact Angle 30 degrees
Closure Type Open
Snap Ring No
Internal Clearance C0
Weight 2.56 LB
EAN or UPC 29176759697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison