Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Snap Ring
No
Preload Level
None
Rows of Balls
Single
Bore Type
Straight
I.D.
100 mm
O.D.
150 mm
Dynamic Load Rating
17,000.00 lbf
Limiting Speed - Grease
9200 rpm
No. in Set
Single Bearing
Seal Material
None
Radial Internal Clearance
Normal
Precision Level
Special Precision (P4Y)
Static Load Rating [Max]
17,400.00 lbf
Width
24 mm
Locking Device
No Locking Device
Cage Material
Phenolic
Seal Type
Unsealed
Cage Type
Phenolic
Limiting Speed - Oil
14000 rpm
Internal Clearance
C0
Lubricant
Oil Preservative
O.D. Type
Straight
Contact Angle
15 degrees
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Angular Contact
Capacity
Standard Capacity
Outer Ring Width
48 mm
Material
Steel
Precision
Super Precision
Inch/Metric
Metric Bore
Closure Type
Open
Enclosure
Open
Ball Material
Steel
Weight
5.573 LB
EAN or UPC
29176587559
We're here for you
with Service Centers across the country - We have your back