- 110 mm Inside Diameter
- 170 mm Outside Diameter
- Angular Contact Bearing
| Closure Type | Open |
| Contact Angle | 30 degrees |
| Bearing Type | Angular Contact |
| O.D. | 170 mm |
| Outer Ring Width | 52 mm |
| Snap Ring | No |
| Bore Type | Straight |
| I.D. | 110 mm |
| Internal Clearance | C0 |
| Weight | 8.497 LB |
| EAN or UPC | 29176625008 |

