- 120 mm Inside Diameter
- 180 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 56 mm |
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Closure Type | Open |
| Contact Angle | 15 degrees |
| Snap Ring | No |
| I.D. | 120 mm |
| O.D. | 180 mm |
| Weight | 9.18 LB |
| EAN or UPC | 29176625084 |

