- 130 mm Inside Diameter
- 200 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 15 degrees |
| Outer Ring Width | 66 mm |
| Closure Type | Open |
| Snap Ring | No |
| I.D. | 130 mm |
| O.D. | 200 mm |
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Weight | 14.237 LB |
| EAN or UPC | 29176625169 |

