- 150 mm Inside Diameter
- 225 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Contact Angle | 15 degrees |
| O.D. | 225 mm |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| I.D. | 150 mm |
| Bore Type | Straight |
| Outer Ring Width | 70 mm |
| Closure Type | Open |
| Weight | 18.36 LB |
| EAN or UPC | 29176625213 |

