NSK Corp.
7034ADBC3
70 Series 170 mm I.D Single Row Angular Contact Type Ball Bearing
Item #117902687
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 15 degrees |
| Series | 70 |
| Snap Ring | No |
| I.D. | 170 mm |
| O.D. | 260 mm |
| Internal Clearance | C3 |
| Outer Ring Width | 84 mm |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| No. of Rows | Single |
| Weight | 34.826 LB |
| EAN or UPC | 29176732515 |
