- 170 mm Inside Diameter
- 260 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 170 mm |
| Contact Angle | 15 degrees |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bore Type | Straight |
| O.D. | 260 mm |
| Bearing Type | Angular Contact |
| Outer Ring Width | 84 mm |
| Snap Ring | No |
| Weight | 30.446 LB |
| EAN or UPC | 29176625251 |

