NSK Corp.
70BER19STXV1VSUELP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #111000651
- 70 mm Inside Diameter
- 100 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 70 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| O.D. | 100 mm |
| Contact Angle | 25 degrees |
| Outer Ring Width | 16 mm |
| Bore Type | Straight |
| Snap Ring | No |
| Weight | 0.0 LB |
| EAN or UPC | 29176842702 |
