- 10 mm Inside Diameter
- 30 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 18 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| I.D. | 10 mm |
| Snap Ring | No |
| O.D. | 30 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 15 degrees |
| Closure Type | Open |
| Weight | 0.141 LB |
| EAN or UPC | 29176585739 |

