NSK Corp.
7202CTRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101518540
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Internal Clearance | C0 |
| Closure Type | Open |
| Outer Ring Width | 11 mm |
| Contact Angle | 15 degrees |
| O.D. | 35 mm |
| Snap Ring | No |
| I.D. | 15 mm |
| Bearing Type | Angular Contact |
| Weight | 0.198 LB |
| EAN or UPC | 29176585821 |
