Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric Bore
Snap Ring
No
Seal Material
None
Bearing Type
Angular Contact
Static Load Rating [Max]
1,310.00 lbf
Cage Type
Phenolic
Precision
Super Precision
Outer Ring Width
24 mm
Capacity
Standard Capacity
O.D. Type
Straight
Internal Clearance
C0
Lubricant
Oil Preservative
Dynamic Load Rating
2,450.00 lbf
I.D.
17 mm
Closure Type
Open
Rows of Balls
Single
Seal Type
Unsealed
Precision Level
Special Precision (P4Y)
Bore Type
Straight
Limiting Speed - Grease
40400 rpm
Preload Level
None
Radial Internal Clearance Specification
Normal Clearance
Locking Device
No Locking Device
Cage Material
Phenolic
Contact Angle
15 degrees
No. in Set
Single Bearing
Radial Internal Clearance
Normal
O.D.
40 mm
Width
12 mm
Enclosure
Open
Limiting Speed - Oil
61500 rpm
Material
Steel
Ball Material
Steel
Weight
0.287 LB
EAN or UPC
29176585883
We're here for you
with Service Centers across the country - We have your back