Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #102150729
each
25 mm Inside Diameter
52 mm Outside Diameter
Angular Contact Bearing
description
Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Closure Type
Open
Cage Material
Phenolic
Bearing Type
Angular Contact
Limiting Speed - Grease
29900 rpm
Locking Device
No Locking Device
Radial Internal Clearance
Normal
Preload Level
None
O.D. Type
Straight
Material
Steel
Contact Angle
15 degrees
Precision Level
Special Precision (P4Y)
Precision
Super Precision
Ball Material
Steel
Limiting Speed - Oil
45500 rpm
Capacity
Standard Capacity
O.D.
52 mm
Radial Internal Clearance Specification
Normal Clearance
Internal Clearance
C0
No. in Set
Single Bearing
Seal Type
Unsealed
Dynamic Load Rating
3730 lbf
Seal Material
None
Width
15.000 mm
Enclosure
Open
Lubricant
Oil Preservative
Cage Type
Phenolic
I.D.
25 mm
Rows of Balls
Single
Static Load Rating [Max]
2290 lbf
Bore Type
Straight
Snap Ring
No
Inch/Metric
Metric Bore
Outer Ring Width
30 mm
Weight
0.564 LB
EAN or UPC
29176581045
We're here for you
with Service Centers across the country - We have your back