Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Preload Level
None
Material
Steel
Bore Type
Straight
Radial Internal Clearance
Normal
Outer Ring Width
32 mm
Precision Level
Special Precision (P4Y)
O.D.
62 mm
Inch/Metric
Metric Bore
Enclosure
Open
Radial Internal Clearance Specification
Normal Clearance
Precision
Super Precision
Ball Material
Steel
No. in Set
Single Bearing
O.D. Type
Straight
I.D.
30 mm
Width
16 mm
Seal Material
None
Closure Type
Open
Cage Material
Phenolic
Bearing Type
Angular Contact
Contact Angle
15 degrees
Limiting Speed - Grease
25000 rpm
Static Load Rating [Max]
3,310.00 lbf
Seal Type
Unsealed
Limiting Speed - Oil
38100 rpm
Lubricant
Oil Preservative
Locking Device
No Locking Device
Capacity
Standard Capacity
Dynamic Load Rating
5,180.00 lbf
Cage Type
Phenolic
Internal Clearance
C0
Rows of Balls
Single
Snap Ring
No
Weight
0.86 LB
EAN or UPC
29176580642
We're here for you
with Service Centers across the country - We have your back