NSK Corp.
7207A5TRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101518538
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 35 mm |
| Bore Type | Straight |
| O.D. | 72 mm |
| Closure Type | Open |
| Outer Ring Width | 34 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 30 degrees |
| Internal Clearance | C0 |
| Snap Ring | No |
| Weight | 1.243 LB |
| EAN or UPC | 29176581106 |
