- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Outer Ring Width | 34 mm |
| Bearing Type | Angular Contact |
| I.D. | 35 mm |
| Snap Ring | No |
| Closure Type | Open |
| O.D. | 72 mm |
| Contact Angle | 15 degrees |
| Bore Type | Straight |
| Weight | 2.87 LB |
| EAN or UPC | 29176843372 |

