NSK Corp.
7208A5TRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101519767
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Bore Type | Straight |
| Snap Ring | No |
| Contact Angle | 30 degrees |
| O.D. | 80 mm |
| Closure Type | Open |
| I.D. | 40 mm |
| Bearing Type | Angular Contact |
| Outer Ring Width | 36 mm |
| Weight | 1.618 LB |
| EAN or UPC | 29176581144 |
