- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 85 mm |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| I.D. | 45 mm |
| Bore Type | Straight |
| Outer Ring Width | 38 mm |
| Closure Type | Open |
| Contact Angle | 15 degrees |
| Internal Clearance | C0 |
| Weight | 1.799 LB |
| EAN or UPC | 29176585975 |

