- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 20 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bore Type | Straight |
| O.D. | 90 mm |
| Snap Ring | No |
| I.D. | 50 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 15 degrees |
| Weight | 1.012 LB |
| EAN or UPC | 29176730863 |

