- 60 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 110 mm |
| No. of Rows | Single |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Bore Type | Straight |
| icNumber | 7695825 |
| Outer Ring Width | 22 mm |
| I.D. | 60 mm |
| Snap Ring | No |
| Contact Angle | 40 degrees |
| Closure Type | Open |
| Series | 72 |
| Weight | 1.962 LB |
| EAN or UPC | 29176101748 |

