- 60 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Closure Type | Open |
| I.D. | 60 mm |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Outer Ring Width | 44 mm |
| Internal Clearance | C0 |
| O.D. | 110 mm |
| Contact Angle | 15 degrees |
| Weight | 3.448 LB |
| EAN or UPC | 29176586170 |

