NSK Corp.
7213A5TRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101518020
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 120 mm |
| Contact Angle | 30 degrees |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Closure Type | Open |
| Bore Type | Straight |
| Outer Ring Width | 46 mm |
| I.D. | 65 mm |
| Weight | 4.453 LB |
| EAN or UPC | 29176586309 |
