Skip to content Skip to navigation menu
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing

7213CTRDULP4Y

Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101511001
  • 65 mm Inside Diameter
  • 120 mm Outside Diameter
  • Angular Contact Bearing
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 65 mm Inside Diameter
  • 120 mm Outside Diameter
  • Angular Contact Bearing

description

  • Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.

applications

  • Machine tool spindles on:
  • Lathes
  • Boring machinery
  • Grinders
  • Machining centers
  • Milling machines
  • Slicing machines
  • Drilling machines
  • Gem-cutting machines

features

  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Radial Internal Clearance Normal
Internal Clearance C0
Snap Ring No
Outer Ring Width 46 mm
Limiting Speed - Oil 19000 rpm
Seal Type Unsealed
Closure Type Open
Seal Material None
O.D. Type Straight
Precision Super Precision
Rows of Balls Single
Radial Internal Clearance Specification Normal Clearance
Precision Level Special Precision (P4Y)
Dynamic Load Rating 16,400.00 lbf
O.D. 120 mm
Enclosure Open
Inch/Metric Metric Bore
Preload Level None
Contact Angle 15 degrees
Capacity Standard Capacity
Limiting Speed - Grease 12500 rpm
No. in Set Single Bearing
Material Steel
Ball Material Steel
Bearing Type Angular Contact
Lubricant Oil Preservative
Width 23 mm
Bore Type Straight
Cage Material Phenolic
I.D. 65 mm
Locking Device No Locking Device
Cage Type Phenolic
Static Load Rating [Max] 13,200.00 lbf
Weight 4.453 LB
EAN or UPC 29176586279
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison