NSK Corp.
7215CTRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101518534
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 15 degrees |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bore Type | Straight |
| O.D. | 130 mm |
| Bearing Type | Angular Contact |
| I.D. | 75 mm |
| Snap Ring | No |
| Outer Ring Width | 50 mm |
| Weight | 5.247 LB |
| EAN or UPC | 29176586392 |
