NSK Corp.
7216CTRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101861006
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 140 mm |
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Outer Ring Width | 52 mm |
| Closure Type | Open |
| I.D. | 80 mm |
| Contact Angle | 15 degrees |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Weight | 6.279 LB |
| EAN or UPC | 29176586453 |
